This product requires certification to purchase.

3 in. Stainless Steel Repair Clamp

Smith-Blair

Redi-Clamp® 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500035003000
  • Item #232058
  • Manufacturer Part #24500035003000
5 out of 5 Customer Rating
Brand image
Smith-Blair

Redi-Clamp® 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500035003000
  • Item #232058
  • Manufacturer Part #24500035003000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Built to a specific pipe O.D
  • Drop-in bolts help ease installation
  • Standard widths are 3 in, 6 in, 9 in and 12 in
  • Available in IPS, copper tube, ductile iron and other sizes
  • Lugs are epoxy coated for great corrosion resistance
  • Provides 360° coverage, covering the full pipe surface
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3-1/2 in
Fits Pipe Size
3 in
Length
3 in
Range (in)
3 in - 3.5 in
Weight
1.3 lb
Characteristics & Features
Coating
Electrogalvanized, Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection
Redi-Clamp®
Material
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type
304, NBR
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Copper Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
ASTM
ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
AWWA
AWWA C-213
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
Yes