This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port Threaded Ball Valve

Smith-Cooper

Series SC201 1-1/2 in. Stainless Steel Full Port Threaded Ball Valve

  • Fast #
  • Part #SC4373000660
  • Item #9532149
  • Manufacturer Part #4373000660
4 out of 5 Customer Rating
Brand image
Smith-Cooper

Series SC201 1-1/2 in. Stainless Steel Full Port Threaded Ball Valve

  • Fast #
  • Part #SC4373000660
  • Item #9532149
  • Manufacturer Part #4373000660
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1000# cwp, 150# wsp
  • Full port
  • Body/ball: ASTM A351 GR CF8M (SS316)
  • Stem: ASTM A276 T-316
  • RTFE seats
  • Pressure balancing hole in ball slot
  • Blow-out proof stem
  • Vacuum service to 29" Hg
  • Locking handle
  • ISO 9001:2015 manufacturer
  • Requires Certification

Specifications

ASTM:
ASTM A-351 Grade CF8M
Collection:
Series SC201
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
304 Stainless Steel
ISO:
ISO 9001:2015
Length:
4-3/50
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RTFE
Pressure Class:
1000#, 150#
UPC:
092201417220
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.30