This product requires certification to purchase.

1 in. Carbon Steel Standard Port Threaded Ball Valve

Smith-Cooper

Sharpe® Series 5457 1 in. Carbon Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #SSV54574010
  • Item #9532025
  • Manufacturer Part #4351011440
5 out of 5 Customer Rating
Brand image
Smith-Cooper

Sharpe® Series 5457 1 in. Carbon Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #SSV54574010
  • Item #9532025
  • Manufacturer Part #4351011440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bi-directional, bubble tight shut-off
  • Size range: NPS 1/4"-3" (DN 8-50) standard port
  • Pressure rating: 2000 cwp; 1500 cwp [see data sheet for availability by size]
  • Body material: Cast carbon steel; cast stainless steel
  • End connections: Threaded
  • Blow-out proof stem
  • Lockable handle as standard
  • Optional oval handles for smaller sizes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-2/5 in
Pressure Class
2000#
Valve Size
1 in
Weight
1.8 lb
Characteristics & Features
Collection
Sharpe® Series 5457
Handle Material
Stainless Steel
Material
Carbon Steel, Plastic
Material Type
RTFE
Valve Body Material
Carbon Steel
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASME
ASME B16.11, ASME B16.34
ASTM
ASTM A-216 WCB
ISO
ISO 9001:2015