This product requires certification to purchase.

Equalizer Safety Glasses, Clear Lens in Gunmetal Frame (Case of 12)

Smith & Wesson® Equalizer Safety Glasses, Clear Lens in Gunmetal Frame (Case of 12)

  • Fast #
  • Part #ANS21294
  • Item #10167495
  • Manufacturer Part #21294
3.8 out of 5 Customer Rating
Brand image

Smith & Wesson® Equalizer Safety Glasses, Clear Lens in Gunmetal Frame (Case of 12)

  • Fast #
  • Part #ANS21294
  • Item #10167495
  • Manufacturer Part #21294
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Smith & Wesson® Equalizer Safety Glasses; Clear Lenses; Gunmetal Frame; Unisex for Men and Women
  • Meets the "High Impact" level of the ANSI Z87.1+ standards
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
  • Sport grip temples help reduce slippage, dual lenses offer wraparound protection and the safety sunglasses feature soft, flexible rubber nose pads for comfort and fit
  • Requires Certification
Dimensions & Measurements
Clothing Size
Universal
Depth
4-47/250 in
Height
6-1/2 in
Length
11-3/4 in
Weight
1.35 lb
Width
4-47/250 in
Characteristics & Features
Collection
Smith & Wesson®
Color Finish Category
Greys
Color Finish Name
Gunmetal
Glasses Frame Color
Gunmetal
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
Application
Industrial
Type
KIM21294
UPC
079768008702