This product requires certification to purchase.

20 x 20 x 35 in. Universal Plenum

Snappy

20 x 20 x 35 in. Universal Plenum

  • Fast #
  • Part #SNA99U202035
  • Item #950805
  • Manufacturer Part #99U202035
3.6 out of 5 Customer Rating
Brand image
Snappy

20 x 20 x 35 in. Universal Plenum

  • Fast #
  • Part #SNA99U202035
  • Item #950805
  • Manufacturer Part #99U202035
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
35 in
Length
20 in
Width
20 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Square
Warranty & Product Information
UPC
687384014023