This product requires certification to purchase.

6 in. Adjustable Pivot Takeoff

Snappy

6 in. Adjustable Pivot Takeoff

  • Fast #
  • Part #SNAS56
  • Item #300608
  • Manufacturer Part #S5-6
5 out of 5 Customer Rating
Brand image
Snappy

6 in. Adjustable Pivot Takeoff

  • Fast #
  • Part #SNAS56
  • Item #300608
  • Manufacturer Part #S5-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adjustable Pivot Takeoff
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Height
7-3/4 in
Length
7 in
Width
10-1/4 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round