This product requires certification to purchase.

6 in. Flexible Duct Takeoff Collar

Snappy

6 in. Flexible Duct Takeoff Collar

  • Fast #
  • Part #SNAT276
  • Item #451044
  • Manufacturer Part #T27-6
3.7 out of 5 Customer Rating
Brand image
Snappy

6 in. Flexible Duct Takeoff Collar

  • Fast #
  • Part #SNAT276
  • Item #451044
  • Manufacturer Part #T27-6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Flexible Duct Takeoff Collar
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Height
18 in
Length
24 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round