This product requires certification to purchase.

6 x 6 x 6 x 8-1/2 in. Duct Tee with Crimp

Snappy

6 x 6 x 6 x 8-1/2 in. Duct Tee with Crimp

  • Fast #
  • Part #SNA6066
  • Item #462838
  • Manufacturer Part #6-066
5 out of 5 Customer Rating
Brand image
Snappy

6 x 6 x 6 x 8-1/2 in. Duct Tee with Crimp

  • Fast #
  • Part #SNA6066
  • Item #462838
  • Manufacturer Part #6-066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Tee with Crimp
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
6 in
Diameter - Inside 2
6 in
Diameter - Inside 3
6 in
Gauge (metal)
26 ga
Height
10-3/4 in
Length
8-1/2 in
Width
6 in
Included Components
With Crimp
Yes
Characteristics & Features
Fitting Type
Straight Tee, Smoke Pipe Tee
Material
Steel