This product requires certification to purchase.

4 x 20-1/4 x 25-1/4 in. Duct Plenum

Snappy ADP

4 x 20-1/4 x 25-1/4 in. Duct Plenum

  • Fast #
  • Part #SNARC12520PR
  • Item #4417945
  • Manufacturer Part #RC1-2520PR
4.1 out of 5 Customer Rating
Brand image
Snappy ADP

4 x 20-1/4 x 25-1/4 in. Duct Plenum

  • Fast #
  • Part #SNARC12520PR
  • Item #4417945
  • Manufacturer Part #RC1-2520PR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Duct Plenum
  • Requires Certification

Specifications

Height:
4
Length:
25-1/4
Material:
Steel
Size:
25-1/4 in x 20-1/4 in x 4 in
UPC:
687384773548
Vent Duct Shape:
Rectangular
Width:
20-1/4