This product requires certification to purchase.

8 x 6 in. No-Crimp Tapered PVC Reducer

Snappy ADP

8 x 6 in. No-Crimp Tapered PVC Reducer

  • Fast #
  • Part #SNAPVC6686
  • Item #451095
  • Manufacturer Part #PVC66-86
3.3 out of 5 Customer Rating
Brand image
Snappy ADP

8 x 6 in. No-Crimp Tapered PVC Reducer

  • Fast #
  • Part #SNAPVC6686
  • Item #451095
  • Manufacturer Part #PVC66-86
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
687384153166