This product requires certification to purchase.

18 in. Brazing Rod

Solder Weld

Solderweld® 18 in. Brazing Rod

  • Fast #
  • Part #SSWSS1524K
  • Item #9997738
  • Manufacturer Part #SW-SS1524K
4.9 out of 5 Customer Rating
Brand image
Solder Weld

Solderweld® 18 in. Brazing Rod

  • Fast #
  • Part #SSWSS1524K
  • Item #9997738
  • Manufacturer Part #SW-SS1524K
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The self fluxing property of this filler metal is effective on copper only
  • For copper-base alloys, such as brass or bronze, the joints should be fluxed
  • Should not be used on nickel-base and iron-base alloys, as the phosphorus reacts with the nickel or iron to form brittle compounds at the interface of the joints
  • Should not be used where the joints are exposed to sulfur compounds, especially in gases or oils at temperatures above normal room temperature
  • Exposure to pressured steam can also result in accelerated corrosion
  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Length
18 in
Number of Pieces
1 Piece
Size
18 in
Weight
1.04 lb
Width
13/100 in
Characteristics & Features
Collection
Solderweld®
Color Finish Name
Silver
Material
Copper, Phosphorus, Silver
Number of Tools Included
1
Warranty & Product Information
Product Type
Brazing Rod