This product requires certification to purchase.

16 oz. Single Sided Poly Paper Hot Cup

SOLO®

Solo® 16 oz. Single Sided Poly Paper Hot Cup

  • Fast #
  • Part #SCC316W
  • Item #7470258
  • Manufacturer Part #316W-2050
4 out of 5 Customer Rating
Brand image
SOLO®

Solo® 16 oz. Single Sided Poly Paper Hot Cup

  • Fast #
  • Part #SCC316W
  • Item #7470258
  • Manufacturer Part #316W-2050
4 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sturdy polycoated paper
  • Heat-sealed seams and interlocked bottoms prevent leaks and retain heat
  • Used for serving coffee, tea, hot chocolate, or any other hot beverages
  • Sustainable features: SFI/FSC, made from renewable resources
  • Matte finish offers superior printability for cup graphics
  • Height: 5-3/10"
  • Top diameter: 3-1/2"
  • Bottom diameter: 2-3/10"
  • Capacity: 16 oz
  • Color: White
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Diameter
3-1/2 in
Height
5-3/10 in
Package Quantity
Case of 1000
Characteristics & Features
Collection
Solo®
Color Finish Name
White
Material
Paper
Material Type
Poly
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041165021578