This product requires certification to purchase.

LED Pendant

SONNEMAN

Liquid LED Pendant

  • Fast #
  • Part #S297025W
  • Item #7601811
  • Manufacturer Part #2970.25W
3.1 out of 5 Customer Rating
Brand image
SONNEMAN

Liquid LED Pendant

  • Fast #
  • Part #S297025W
  • Item #7601811
  • Manufacturer Part #2970.25W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The surface contours of this meteor-like glass volume have the softened look of melting glass. The visual weight of this amorphous sculpture is glorified by the thinness of the cable from which it hangs and the single point source of LED illumination within its contoured volume.
  • Constructed from metal
  • Comes with a clear, frosted, smoked glass shade
  • Can be installed on vaulted ceilings
  • Includes (1) G4 4 watt LED bulb
  • Comes with 120" hanging cord
  • Capable of being dimmed
  • ETL and UL for dry locations
  • Title 20 compliant
  • Covered by Sonneman's 5 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
10-3/4 in
Width
6 in
Characteristics & Features
Collection
Liquid
Color Finish Category
Blacks
Color Finish Name
Satin Black
Color Temperature
3000
Light Bulb Base Type
G4
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
200
Volts
120V
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
872681099839