This product requires certification to purchase.

3/16 x 1-1/2 x 1-1/2 in. x 20 ft. Galvanized Angle Iron

South Atlantic

3/16 x 1-1/2 x 1-1/2 in. x 20 ft. Galvanized Angle Iron

  • Fast #
  • Part #GAIJJ31620
  • Item #771804
  • Manufacturer Part #GAIJJ31620
3.6 out of 5 Customer Rating
Brand image
South Atlantic

3/16 x 1-1/2 x 1-1/2 in. x 20 ft. Galvanized Angle Iron

  • Fast #
  • Part #GAIJJ31620
  • Item #771804
  • Manufacturer Part #GAIJJ31620
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
20 ft
Thickness
3/16 in
Width
1-1/2 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Angle Iron