This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron 90 Degree Bend

South Bay Foundry

6 in. Mechanical Joint Ductile Iron 90 Degree Bend

  • Fast #
  • Part #SBF616POBESD
  • Item #3410817
  • Manufacturer Part #616POBESD
3.1 out of 5 Customer Rating
Brand image
South Bay Foundry

6 in. Mechanical Joint Ductile Iron 90 Degree Bend

  • Fast #
  • Part #SBF616POBESD
  • Item #3410817
  • Manufacturer Part #616POBESD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Ductile Iron Class
CL350
Fitting Type
Bend, Straight
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
AWWA
AWWA C-104, AWWA C-153