This product requires certification to purchase.

Bollard Guard Post in Black

Southland Pipe Corporation

Bollard Guard Post in Black

  • Fast #
  • Part #BSBGPU84
  • Item #4824754
  • Manufacturer Part #BSBGPU84
4.1 out of 5 Customer Rating
Brand image
Southland Pipe Corporation

Bollard Guard Post in Black

  • Fast #
  • Part #BSBGPU84
  • Item #4824754
  • Manufacturer Part #BSBGPU84
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Length
84 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Product Type
Bumper Post