This product requires certification to purchase.

10 in. Duct Round Takeoff Steel Round

Southwark Metal

10 in. Duct Round Takeoff Steel Round

  • Fast #
  • Part #SOUATTRP10
  • Item #9116732
  • Manufacturer Part #ATTRP10
5 out of 5 Customer Rating
Brand image
Southwark Metal

10 in. Duct Round Takeoff Steel Round

  • Fast #
  • Part #SOUATTRP10
  • Item #9116732
  • Manufacturer Part #ATTRP10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Round Takeoff Steel Round
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Gauge (metal)
26 ga
Height
6-87/100 in
Length
13 in
Width
13 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B