This product requires certification to purchase.

10 in. x 2-1/4 in. x 5 in. 90° Register Boot

Southwark Metal

10 in. x 2-1/4 in. x 5 in. 90° Register Boot

  • Fast #
  • Part #SOU24R2105
  • Item #8260112
  • Manufacturer Part #24R2105
5 out of 5 Customer Rating
Brand image
Southwark Metal

10 in. x 2-1/4 in. x 5 in. 90° Register Boot

  • Fast #
  • Part #SOU24R2105
  • Item #8260112
  • Manufacturer Part #24R2105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Register Boot
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Register Boot Opening
10 in x 2-1/4 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
90° Register Boot