This product requires certification to purchase.

12 x 6 x 8 in. Straight Boot Steel 30 ga

Southwark Metal

12 x 6 x 8 in. Straight Boot Steel 30 ga

  • Fast #
  • Part #SOU27R6128
  • Item #8259934
  • Manufacturer Part #27R6128
4.7 out of 5 Customer Rating
Brand image
Southwark Metal

12 x 6 x 8 in. Straight Boot Steel 30 ga

  • Fast #
  • Part #SOU27R6128
  • Item #8259934
  • Manufacturer Part #27R6128
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 30 ga.
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
12 in
Size
6 in x 12 in x 8 in
Width
6 in
Characteristics & Features
Material
Steel