This product requires certification to purchase.

120 in. Galvanized Steel S Cleat

Southwark Metal

120 in. Galvanized Steel S Cleat

  • Fast #
  • Part #SOU6S12026
  • Item #10411065
  • Manufacturer Part #6S12026
3.3 out of 5 Customer Rating
Brand image
Southwark Metal

120 in. Galvanized Steel S Cleat

  • Fast #
  • Part #SOU6S12026
  • Item #10411065
  • Manufacturer Part #6S12026
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
120 in
Width
3/4 in
Characteristics & Features
Coating
Galvanized
Duct Cleat Shape
S Cleat
Material
Galvanized Steel
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Type
SOU6S12026