This product requires certification to purchase.

14 in. 26 ga 90 Degree Duct Elbow

Southwark Metal

14 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SOU901426
  • Item #8259927
  • Manufacturer Part #901426
3.9 out of 5 Customer Rating
Brand image
Southwark Metal

14 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SOU901426
  • Item #8259927
  • Manufacturer Part #901426
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Duct Size
14 in
Elbow Degree
90°
Gauge (metal)
26 ga
Characteristics & Features
Duct Elbow Type
Adjustable
Fitting Type
Smoke Pipe Elbow
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653