This product requires certification to purchase.

14 in. 28 ga. Round Adhesive Takeoff with 1-1/2 in. Standoff & Damper

Southwark Metal

14 in. 28 ga. Round Adhesive Takeoff with 1-1/2 in. Standoff & Damper

  • Fast #
  • Part #SOUATDSO14
  • Item #9116959
  • Manufacturer Part #ATDSO14
4.7 out of 5 Customer Rating
Brand image
Southwark Metal

14 in. 28 ga. Round Adhesive Takeoff with 1-1/2 in. Standoff & Damper

  • Fast #
  • Part #SOUATDSO14
  • Item #9116959
  • Manufacturer Part #ATDSO14
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 28 ga.
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Duct Size
14 in
Gauge (metal)
28 ga
Included Components
With Damper
Yes
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Adhesive Takeoff with Standoff