This product requires certification to purchase.

14 in. x 14 in. x 12 in. Square to Round Ceiling Box Outlet with Flange

Southwark Metal

14 in. x 14 in. x 12 in. Square to Round Ceiling Box Outlet with Flange

  • Fast #
  • Part #SOU177141412
  • Item #9335982
  • Manufacturer Part #177141412
3.6 out of 5 Customer Rating
Brand image
Southwark Metal

14 in. x 14 in. x 12 in. Square to Round Ceiling Box Outlet with Flange

  • Fast #
  • Part #SOU177141412
  • Item #9335982
  • Manufacturer Part #177141412
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Duct Size
14 in x 14 in x 12 in
Gauge (metal)
30 ga
Characteristics & Features
Material
Galvanized Steel
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Type
SOU177141412
UPC
099273505848