This product requires certification to purchase.

24 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe

Southwark Metal

24 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD60248
  • Item #9335905
  • Manufacturer Part #TD60248
4.1 out of 5 Customer Rating
Brand image
Southwark Metal

24 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD60248
  • Item #9335905
  • Manufacturer Part #TD60248
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard trunk duct is furnished in button snap lock with S-cleat & drive connections
  • Cross broken for extra stiffening strength
  • Available in cartons, uncartoned, no cleat, deep cleat, beaded, or E-lock safety duct
  • Requires Certification
Dimensions & Measurements
Duct Size
24 in x 8 in
Gauge (metal)
26 ga
Length
5 ft
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
UPC
099273533872