This product requires certification to purchase.

25 in. x 10 in. Return Air Support Box

Southwark Metal

25 in. x 10 in. Return Air Support Box

  • Fast #
  • Part #SOUSB38
  • Item #9336125
  • Manufacturer Part #SB38
5 out of 5 Customer Rating
Brand image
Southwark Metal

25 in. x 10 in. Return Air Support Box

  • Fast #
  • Part #SOUSB38
  • Item #9336125
  • Manufacturer Part #SB38
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Return Air Support Box
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Height
11 in
Length
25 in
Width
10 in
Characteristics & Features
Material
Galvanized Steel
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
UPC
099273531427