This product requires certification to purchase.

3-1/4 in.x 12 in. x 60 in. Duct Wallstack

Southwark Metal

3-1/4 in.x 12 in. x 60 in. Duct Wallstack

  • Fast #
  • Part #SOUWSJ60312
  • Item #8260086
  • Manufacturer Part #WSJ60312
3.7 out of 5 Customer Rating
Brand image
Southwark Metal

3-1/4 in.x 12 in. x 60 in. Duct Wallstack

  • Fast #
  • Part #SOUWSJ60312
  • Item #8260086
  • Manufacturer Part #WSJ60312
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Duct Wallstack
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
30 ga
Height
3-1/4 in
Length
60 in
Width
12 in
Characteristics & Features
Material
Steel
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Product Type
Wall Stack