This product requires certification to purchase.

3-1/4 x 14 x 6 End Stack Boot

Southwark Metal

3-1/4 x 14 x 6 End Stack Boot

  • Fast #
  • Part #SOU283146
  • Item #8260184
  • Manufacturer Part #283146
5 out of 5 Customer Rating
Brand image
Southwark Metal

3-1/4 x 14 x 6 End Stack Boot

  • Fast #
  • Part #SOU283146
  • Item #8260184
  • Manufacturer Part #283146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This boot is made to connect pipes and ductwork effectively
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Diameter - Inside 1
6 in
Diameter - Inside 2
6 in
Diameter - Inside 3
6 in
Gauge (metal)
30 ga
Height
7 in
Length
6 in
Register Boot Opening
3-1/4 in x 14 in
Width
21 in
Characteristics & Features
End Boot Position
Center
Material
Steel
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
ASTM
ASTM A653 CS Type B
Type
SOU283146