This product requires certification to purchase.

5 in. x 5 in. Oval to Round 90° Boot with Oval Side Crimped

Southwark Metal

5 in. x 5 in. Oval to Round 90° Boot with Oval Side Crimped

  • Fast #
  • Part #SOU1245
  • Item #9116917
  • Manufacturer Part #1245
4.1 out of 5 Customer Rating
Brand image
Southwark Metal

5 in. x 5 in. Oval to Round 90° Boot with Oval Side Crimped

  • Fast #
  • Part #SOU1245
  • Item #9116917
  • Manufacturer Part #1245
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Oval to Round 90° Boot
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Gauge (metal)
30 ga
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Oval to Round 90° Boot