This product requires certification to purchase.

6 in. 26 ga. Round Adhesive Takeoff

Southwark Metal

6 in. 26 ga. Round Adhesive Takeoff

  • Fast #
  • Part #SOUATT6
  • Item #9116814
  • Manufacturer Part #ATT6
3.7 out of 5 Customer Rating
Brand image
Southwark Metal

6 in. 26 ga. Round Adhesive Takeoff

  • Fast #
  • Part #SOUATT6
  • Item #9116814
  • Manufacturer Part #ATT6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Gauge (metal)
26 ga
Height
6 in
Length
9 in
Width
9 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Product Type
Adhesive Takeoff