This product requires certification to purchase.

6 in. Duct Round Takeoff Steel Round

Southwark Metal

6 in. Duct Round Takeoff Steel Round

  • Fast #
  • Part #SOUATTRP6
  • Item #9116800
  • Manufacturer Part #ATTRP6
4.2 out of 5 Customer Rating
Brand image
Southwark Metal

6 in. Duct Round Takeoff Steel Round

  • Fast #
  • Part #SOUATTRP6
  • Item #9116800
  • Manufacturer Part #ATTRP6
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Duct Round Takeoff Steel Round
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Gauge (metal)
26 ga
Height
6-1/2 in
Length
9 in
Width
9 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B