This product requires certification to purchase.

6 x 4 in. Duct Reducer Round Steel

Southwark Metal

6 x 4 in. Duct Reducer Round Steel

  • Fast #
  • Part #SOU5864
  • Item #8260320
  • Manufacturer Part #5864
3.8 out of 5 Customer Rating
Brand image
Southwark Metal

6 x 4 in. Duct Reducer Round Steel

  • Fast #
  • Part #SOU5864
  • Item #8260320
  • Manufacturer Part #5864
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Duct Reducer
  • Requires Certification
Dimensions & Measurements
Duct Size
6 in x 4 in
Gauge (metal)
28 ga
Included Components
With Crimp
No
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B