This product requires certification to purchase.

6 x 60 in. 30 ga Galvanized Steel Round Duct Pipe

Southwark Metal

6 x 60 in. 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL60630
  • Item #3451566
  • Manufacturer Part #SL60630
3.7 out of 5 Customer Rating
Brand image
Southwark Metal

6 x 60 in. 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL60630
  • Item #3451566
  • Manufacturer Part #SL60630
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Gauge (metal)
30 ga
Length
60 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round