This product requires certification to purchase.

60 in. 28 ga Steel Drive Cleat

Southwark Metal

60 in. 28 ga Steel Drive Cleat

  • Fast #
  • Part #SOU8D60
  • Item #9116935
  • Manufacturer Part #8D60
4.1 out of 5 Customer Rating
Brand image
Southwark Metal

60 in. 28 ga Steel Drive Cleat

  • Fast #
  • Part #SOU8D60
  • Item #9116935
  • Manufacturer Part #8D60
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 28 ga.
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
28 ga
Length
60 in
Width
1-1/8 in
Characteristics & Features
Coating
Galvanized
Duct Cleat Shape
Drive Cleat
Material
Steel