This product requires certification to purchase.

8 in. Oval to Round End Boot

Southwark Metal

8 in. Oval to Round End Boot

  • Fast #
  • Part #SOU1068
  • Item #10411037
  • Manufacturer Part #1068
5 out of 5 Customer Rating
Brand image
Southwark Metal

8 in. Oval to Round End Boot

  • Fast #
  • Part #SOU1068
  • Item #10411037
  • Manufacturer Part #1068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Height
15 in
Length
10 in
Width
5 in
Characteristics & Features
End Boot Position
Center
Material
Galvanized Steel
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Type
SOU1068