This product requires certification to purchase.

1000 ft. 12 ga 2-Conductor Stranded THW Cable in Black

Southwire®

1000 ft. 12 ga 2-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56367801
  • Item #7899722
  • Manufacturer Part #56367801
5 out of 5 Customer Rating
Brand image
Southwire®

1000 ft. 12 ga 2-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56367801
  • Item #7899722
  • Manufacturer Part #56367801
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 1000 Case: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use in residential farm and industrial water well applications
  • Used in both grounded and ungrounded water well cable systems. Conductors are parallel and insulated with PVC colored black, red, and yellow.
  • Insulated and jacketed with a Black Polyvinyl Chloride (PVC) material. Oil resistant. Used in both high temperature and low temperature wells.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/25 in
Length
1000 ft
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Jacket Material
PVC
Material
Plastic
Material Type
PVC
Number of Conductors
2
Stranded or Solid
Stranded
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Product Type
Wire
Type
S56367801
UPC
032886849398