This product requires certification to purchase.

11 in. Nylon Cable Ties (Pack of 1000)

Southwire®

11 in. Nylon Cable Ties (Pack of 1000)

  • Fast #
  • Part #SBL11SMH9C
  • Item #10036731
  • Manufacturer Part #BL11SMH9-C
3.6 out of 5 Customer Rating
Brand image
Southwire®

11 in. Nylon Cable Ties (Pack of 1000)

  • Fast #
  • Part #SBL11SMH9C
  • Item #10036731
  • Manufacturer Part #BL11SMH9-C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Operating temperature minimum -40°F to maximum 185°F
  • Easy grab tip for pick up from flat surfaces
  • Low insertion for quick installation
  • High Yield Strength
  • Requires Certification
Dimensions & Measurements
Length
11 in
Package Quantity
Pack of 1000
Width
13 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Type
SBL11SMH9C
UPC
032886280610