This product requires certification to purchase.

12 ga. 500 ft. Tracer Wire in Yellow

Southwire®

12 ga. 500 ft. Tracer Wire in Yellow

  • Fast #
  • Part #TW12SLD45Y500
  • Item #4703785
  • Manufacturer Part #741041232
4.1 out of 5 Customer Rating
Brand image
Southwire®

12 ga. 500 ft. Tracer Wire in Yellow

  • Fast #
  • Part #TW12SLD45Y500
  • Item #4703785
  • Manufacturer Part #741041232
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500 Case: 2000 Pallet: 40000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
500 ft
Thickness
45 mil
Characteristics & Features
Cable or Wire Type
Tracer Wire
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Copper, Plastic
Material Type
Polyethylene
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Application
Tracer Wire
UL Listed
No
UPC
032886882708