This product requires certification to purchase.

14 ga 500 ft. in Blue Tracer Wire

Southwire®

14 ga 500 ft. in Blue Tracer Wire

  • Fast #
  • Part #TW14SLD45BL500
  • Item #4703652
  • Manufacturer Part #544910506
3.4 out of 5 Customer Rating
Brand image
Southwire®

14 ga 500 ft. in Blue Tracer Wire

  • Fast #
  • Part #TW14SLD45BL500
  • Item #4703652
  • Manufacturer Part #544910506
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500 Case: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Single conductor cable, suitable for direct bury
  • Manufactured using solid soft drawn bare copper with plastic insulation
  • UL listed as tracer wire
  • Rated for 600 V
  • Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
  • Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
  • Available in APWA recognized colors
  • Requires Certification

Documents

Dimensions & Measurements
Length
500 ft
Thickness
30 mil
Characteristics & Features
Cable or Wire Type
Tracer Wire
Color Finish Category
Blues
Color Finish Name
Blue
Indoor Outdoor
Outdoor
Material
Copper
Material Type
HDPE
Electrical & Operational Information
Volts
30V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Application
Water, Sewer, Telecommunication, Electrical Markets
ASTM
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
UPC
032886882685