This product requires certification to purchase.

25 ft 12 ga 3-Conductor Yellow/Black Extension Cord

Southwire®

25 ft 12 ga 3-Conductor Yellow/Black Extension Cord

  • Fast #
  • Part #S2587SW8802
  • Item #9864801
  • Manufacturer Part #2587SW8802
3.3 out of 5 Customer Rating
Brand image
Southwire®

25 ft 12 ga 3-Conductor Yellow/Black Extension Cord

  • Fast #
  • Part #S2587SW8802
  • Item #9864801
  • Manufacturer Part #2587SW8802
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All-purpose extension cord that works both indoors and outdoors for a variety of power needs
  • Water-resistant flexible vinyl jacket protects the cord from moisture, abrasion, and sunlight
  • 25 ft cord transports power to the desired location when a plug-in is far off
  • UL listed for meeting strict industry safety standards
  • Requires Certification
Dimensions & Measurements
Length
300 in
Characteristics & Features
Color Finish Name
Yellow
Electrical & Operational Information
AMP
15
Temperature Range
-40 to 140 Deg F
Volts
125V
Watts
1875 W
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Type
S2587SW8802
UL Listed
Yes
UPC
029892825874