This product requires certification to purchase.

250 ft. Thermostat Wire in Brown

Southwire®

250 ft. Thermostat Wire in Brown

  • Fast #
  • Part #S553120407
  • Item #3059803
  • Manufacturer Part #553120407
4.5 out of 5 Customer Rating
Brand image
Southwire®

250 ft. Thermostat Wire in Brown

  • Fast #
  • Part #S553120407
  • Item #3059803
  • Manufacturer Part #553120407
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Case: 250 Pallet: 36000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, Brown or White
  • Requires Certification

Documents

Dimensions & Measurements
Length
250 ft
Characteristics & Features
Cable or Wire Type
Thermostat Wire
Color Finish Name
Brown
Jacket Material
PVC
Material
Copper
Material Type
Polypropylene
Number of Conductors
12
Electrical & Operational Information
Wire Gauge (AWG)
18 ga
Warranty & Product Information
UL Listed
Yes
UPC
032886873423