This product requires certification to purchase.

3/8 in. x 100 ft. Metal Conduit

Southwire®

3/8 in. x 100 ft. Metal Conduit

  • Fast #
  • Part #S55082003
  • Item #10100527
  • Manufacturer Part #55082003
4.1 out of 5 Customer Rating
Brand image
Southwire®

3/8 in. x 100 ft. Metal Conduit

  • Fast #
  • Part #S55082003
  • Item #10100527
  • Manufacturer Part #55082003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Provides mechanical protection for conductors and cable
  • For use with listed connectors intended for NEC Type FMC (Flexible Metal Conduit)
  • 66% lighter than steel
  • Cuts 80% faster than steel
  • Smooth interior for easy wire pulling
  • High strength aluminum alloy construction
  • Superior corrosion resistance
  • Built in flexibility for simplified positioning
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Length
100 ft
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Type
S55082003