This product requires certification to purchase.

500 ft. 10 ga 2-Conductor Solid THW Twisted Pump Cable

Southwire®

500 ft. 10 ga 2-Conductor Solid THW Twisted Pump Cable

  • Fast #
  • Part #S56370702M
  • Item #9380862
  • Manufacturer Part #56370702
3.3 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 10 ga 2-Conductor Solid THW Twisted Pump Cable

  • Fast #
  • Part #S56370702M
  • Item #9380862
  • Manufacturer Part #56370702
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in residential, farm and industrial water well applications where the cable is not subject to repeated handling caused by frequent servicing of the pump units.
  • Grounded and ungrounded water well cable systems. Conductors are twisted and colored black, red, and yellow when supplied with three conductors and green ground.
  • Cable is supplied without an overall jacket.
  • For use within well casings.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
207/500 in
Length
500 ft
Characteristics & Features
Jacket Material
PVC
Material
Plastic
Material Type
PVC
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Temperature Range
75 Deg C
Temperature Rating
75
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
Application
Residential, Farm, Industrial
Product Type
Cable
Type
S56370702
UL Listed
UL 83
UPC
032886850202