This product requires certification to purchase.

500 ft. 10 ga 3-Conductor Stranded THW Cable in Black

Southwire®

500 ft. 10 ga 3-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56368102
  • Item #7899711
  • Manufacturer Part #56368102
3.9 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 10 ga 3-Conductor Stranded THW Cable in Black

  • Fast #
  • Part #S56368102
  • Item #7899711
  • Manufacturer Part #56368102
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty jacketed cables for the most demanding installation sites
  • Excellent abrasion resistance
  • Sequential footage marking
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
10 ga
Length
500 ft
Characteristics & Features
Cable or Wire Type
THW
Color Finish Category
Blacks
Color Finish Name
Black
Material
Copper
Number of Conductors
3
Stranded or Solid
Stranded
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
Product Type
Wire
UL Listed
Yes
UPC
032886850462