This product requires certification to purchase.

500 ft. 12 ga Sprinkler Tracer Wire in Yellow

Southwire®

500 ft. 12 ga Sprinkler Tracer Wire in Yellow

  • Fast #
  • Part #S58235801
  • Item #3620130
  • Manufacturer Part #544920502
3.2 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 12 ga Sprinkler Tracer Wire in Yellow

  • Fast #
  • Part #S58235801
  • Item #3620130
  • Manufacturer Part #544920502
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 600V solid bare copper
  • Polyethylene insulated conductor
  • Tough jacket
  • Progressor™ tooth design for faster cutting and longer life
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
500 ft
UL Listed:
Yes
Wire Gauge (AWG):
12 ga