This product requires certification to purchase.

500 ft. 18 ga 2-Conductor Stranded Wire in White

Southwire®

500 ft. 18 ga 2-Conductor Stranded Wire in White

  • Fast #
  • Part #SP401331C
  • Item #9813567
  • Manufacturer Part #P40133-1C
3.6 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 18 ga 2-Conductor Stranded Wire in White

  • Fast #
  • Part #SP401331C
  • Item #9813567
  • Manufacturer Part #P40133-1C
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Southwire's general purpose, low voltage power limited product is ideal for remote control, signaling and power limited circuits. Applications can include security, sound and audio, public address, intercom, alarm and access control circuits. Product is 300V and Plenum rated.
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Characteristics & Features
Color Finish Name
White
Number of Conductors
2
Stranded or Solid
Stranded
Electrical & Operational Information
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Product Type
Wire
Type
SP401331C
UL Listed
No
UPC
029892355937