This product requires certification to purchase.

500 ft. 18 ga 3-Conductor Solid Thermostat Wire in Natural

Southwire®

500 ft. 18 ga 3-Conductor Solid Thermostat Wire in Natural

  • Fast #
  • Part #S555030523
  • Item #9813605
  • Manufacturer Part #555030523
5 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 18 ga 3-Conductor Solid Thermostat Wire in Natural

  • Fast #
  • Part #S555030523
  • Item #9813605
  • Manufacturer Part #555030523
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Thermostat wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, brown or white
  • Ripcord
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Characteristics & Features
Cable or Wire Type
Thermostat Wire
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
PVC
Number of Conductors
3
Stranded or Solid
Solid
Electrical & Operational Information
Temperature Range
-4 to 167 Deg F (-20 to 75 Deg C)
Volts
300V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Product Type
Wire
UL Listed
UL 13/UL 444
UPC
029892355487