This product requires certification to purchase.

500 ft. 18 ga 4-Conductor Copper CL3R Wire in Grey

Southwire®

500 ft. 18 ga 4-Conductor Copper CL3R Wire in Grey

  • Fast #
  • Part #S57573044
  • Item #10271797
  • Manufacturer Part #57573044
4.9 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 18 ga 4-Conductor Copper CL3R Wire in Grey

  • Fast #
  • Part #S57573044
  • Item #10271797
  • Manufacturer Part #57573044
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 1000 Pallet: 1500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Suitable for interconnection of electrical devices within a security or fire-protective signaling system
  • Flame-retardant PVC insulation
  • Maximum-voltage rating of 300-Volt
  • Rated to 221?F
  • UL listed
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Characteristics & Features
Cable or Wire Type
CL3R
Color Finish Name
Grey
Material
Copper
Number of Conductors
4
Stranded or Solid
Stranded
Electrical & Operational Information
Temperature Rating
221
Volts
300V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Type
S57573044
UL Listed
Yes
UPC
032886855597