This product requires certification to purchase.

500 ft. 4 ga 3-Conductor Flat Jacket Cable

Southwire®

500 ft. 4 ga 3-Conductor Flat Jacket Cable

  • Fast #
  • Part #S56368602
  • Item #9813699
  • Manufacturer Part #56368602
3.2 out of 5 Customer Rating
Brand image
Southwire®

500 ft. 4 ga 3-Conductor Flat Jacket Cable

  • Fast #
  • Part #S56368602
  • Item #9813699
  • Manufacturer Part #56368602
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in residential, farm and industrial water well applications
  • Premium 600 volt cable featuring stranded copper conductors with a moisture resistant PVC insulation
  • Conductors are individually colored black, red, and yellow with green ground
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Characteristics & Features
Number of Conductors
3
Electrical & Operational Information
Wire Gauge (AWG)
4 ga
Warranty & Product Information
Type
S56368602
UPC
032886849909