This product requires certification to purchase.

125 ft. 10 ga Copper MC Cable

Southwire®

Armorlite® 125 ft. 10 ga Copper MC Cable

  • Fast #
  • Part #S68581805
  • Item #7255678
  • Manufacturer Part #68581805
4.7 out of 5 Customer Rating
Brand image
Southwire®

Armorlite® 125 ft. 10 ga Copper MC Cable

  • Fast #
  • Part #S68581805
  • Item #7255678
  • Manufacturer Part #68581805
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 125 Case: 125
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Aluminum interlocking armor jackets
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
271/500 in
Length
125 ft
Characteristics & Features
Cable or Wire Type
MC
Collection
Armorlite®
Color Finish Category
Greys
Color Finish Name
Aluminum
Material
Copper
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Temperature Range
-13° F to 194° F
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
CSA Certified
No
UL Listed
Yes
UPC
029892346058