500 ft. 18 ga 2-Conductor Solid Copper Thermostat Wire in Brown
Barostat™ 500 ft. 18 ga 2-Conductor Solid Copper Thermostat Wire in Brown
Package Quantity Info:
Foot: 1 Roll: 500 Case: 2000 Pallet: 64000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
- Solid copper conductors with 6 mils of PVC insulation
- Conductors are covered with a PVC jacket, Brown or White
- Sunlight resistant jacket
Specifications
- Cable or Wire Type:
- Thermostat Wire
- Collection:
- Barostat™
- Color Finish Name:
- Brown
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- Polypropylene, PVC
- Number of Conductors:
- 2
- Stranded or Solid:
- Solid
- Temperature Rating:
- 140
- UL Listed:
- Yes
- UPC:
- 029892613488
- Volts:
- 150V
- Wire Gauge (AWG):
- 18 ga